Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 8mmx8mm
Mfr # PCMR32-8-8-A
Zoro # G8170032
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR32-8-8-A
- Zoro # G8170032
- UPC # 634529032305
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Overall Length (In.) | 1.5 |
Outside Dia. (In.) | 1.25 |
Screw Size (mm) | M4 |
Length through Bore (mm) | 17.02 |
Screw Size | M4 |
Length through Bore | 17.02 mm |
Size | PCMR32 |
Overall Length (mm) | 38.1 |
Clearance Dia. (In.) | 1.25 in |
Length through Bore (In.) | 0.67 |
Outside Dia. (mm) | 31.8 mm |
Clearance Dia. (mm) | 31.8 |
Bore Diameter 1 | 8 mm |
Bore Diameter 2 | 8 mm |
Screw Thread Size | M4 |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 1 | 17.6 mm |
Different Bore Sizes | No |
Length Through Bore 2 | 17.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.23 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.89 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 45mm Bore (UCFL209-45MM)
- DODGE Lft-Sc-103, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1.1875 In Bore Dia. (124648)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (A211SS-024-D)
- ZORO SELECT FHP Sheave, 2AK61-QT (2AK61)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. (PCR12-2.5-2.5-A)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- Ruland Rigid Clamp Couplings