Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 8mmx8mm
Mfr # MWC30-8-8-A
Zoro # G8093601
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC30-8-8-A
- Zoro # G8093601
- UPC # 634529055700
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 30 mm |
Overall Length | 38 mm |
Clearance Dia. (mm) | 15 |
Overall Length (In.) | 1.496 |
Overall Length (mm) | 38 |
Screw Size (mm) | M4 |
Length through Bore (mm) | 17.65 |
Clearance Dia. (In.) | 0.591 in |
Outside Dia. (In.) | 1.181 |
Size | MWC30 |
Screw Size | M4 |
Length through Bore (In.) | 0.695 |
Length through Bore | 17.65 mm |
Outside Dia. (mm) | 30 |
Bore Diameter 2 | 8 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 8 mm |
Screw Thread Size | M4 |
Coupling Outside Diameter | 30 mm |
Length Through Bore 2 | 18.2 mm |
Length Through Bore 1 | 18.2 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.9 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel, Hand Crank, 1/2 in (F)NPT, 75 ft (112-4-75-SS)
- PPD Push Lock In-line Filter, 90 μm. 3/8" fittings; poly filter. Large (PPDF-50-3/8-3/8-P90)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (SAS 1 11/16)
- CONTINENTAL 1/2" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026283)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- RULAND Coupling, Two Piece, Bore Dia 50 mm (MSPX-50-50-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC20-6-6-A)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCX-6-6-SS)
- Ruland Rigid Clamp Couplings