Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 8mmx8mm
Mfr # MWC25-8-8-SS
Zoro # G8205504
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 8mm
- Material - Couplings Stainless Steel
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MWC25-8-8-SS
- Zoro # G8205504
- UPC # 634529055519
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 25 mm |
Overall Length | 30 mm |
Overall Length (mm) | 30 |
Overall Length (In.) | 1.181 |
Length through Bore (mm) | 13.79 |
Clearance Dia. (In.) | 1.181 in |
Screw Size (mm) | M3 |
Length through Bore (In.) | 0.543 |
Size | MWC25 |
Outside Dia. (In.) | 0.984 |
Length through Bore | 13.79 mm |
Clearance Dia. (mm) | 30 |
Screw Size | M3 |
Outside Dia. (mm) | 25 |
Bore Diameter 1 | 8 mm |
Different Bore Sizes | No |
Length Through Bore 1 | 14.2 mm |
Screw Thread Size | M3 |
Length Through Bore 2 | 14.2 mm |
Coupling Outside Diameter | 25 mm |
Bore Diameter 2 | 8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.72 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oiler, Lever, 23 oz, Flexible Spout (2LAH9)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08SA)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-515)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting (NCDMB200-1000)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Coupling, Bellows Clamp, Bore 12x10 mm (MBC33-12-10-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-A)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 3/8in. (PCR16-6-6-SS)
- DAYTON Coupling, Rigid Steel (3ZN31)
- Ruland Couplings, Collars, & Adapters