Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 8mmx8mm
Mfr # MWC25-8-8-A
Zoro # G8148646
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC25-8-8-A
- Zoro # G8148646
- UPC # 634529055502
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 8mm |
Outside Dia. | 25 mm |
Overall Length | 30 mm |
Length through Bore (In.) | 0.543 |
Overall Length (In.) | 1.181 |
Length through Bore | 13.79 mm |
Length through Bore (mm) | 13.79 |
Overall Length (mm) | 30 |
Screw Size | M3 |
Outside Dia. (In.) | 0.984 |
Clearance Dia. (mm) | 30 |
Screw Size (mm) | M3 |
Outside Dia. (mm) | 25 |
Clearance Dia. (In.) | 1.181 in |
Size | MWC25 |
Screw Thread Size | M3 |
Length Through Bore 1 | 14.2 mm |
Bore Diameter 2 | 8 mm |
Length Through Bore 2 | 14.2 mm |
Coupling Outside Diameter | 25 mm |
Bore Diameter 1 | 8 mm |
Different Bore Sizes | No |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Double Row Ball Brgs, #5212MZZ (5212MZZ)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- INTERSTATE PNEUMATICS 5/16" Reusable Solid Hose-End Fitting with 1/4" NPT Male End (HRPZ55-01)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-A)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPC-19-19-F)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- DAYTON Coupling, Rigid Steel (3ZN60)
- Ruland Rigid Clamp Couplings