Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 8mmx7mm
Mfr # PCMR25-8-7-A
Zoro # G8379637
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 7mm
- Material - Couplings Aluminum
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR25-8-7-A
- Zoro # G8379637
- UPC # 634529031735
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 7mm |
Outside Dia. | 25.4 mm |
Overall Length | 31.8 mm |
Length through Bore (mm) | 13.84 |
Clearance Dia. (In.) | 1.25 in |
Size | PCMR25 |
Overall Length (mm) | 31.8 |
Length through Bore (In.) | 0.545 |
Length through Bore | 13.84 mm |
Outside Dia. (In.) | 1 |
Clearance Dia. (mm) | 31.8 |
Outside Dia. (mm) | 25.4 mm |
Overall Length (In.) | 1.25 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Screw Thread Size | M4 |
Length Through Bore 2 | 14.7 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 7 mm |
Bore Diameter 1 | 8 mm |
Length Through Bore 1 | 14.7 mm |
Coupling Outside Diameter | 25.4 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.73 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.64 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-41)
- BEARINGS LTD TRITAN Sprocket, Metric, 1/2in Pitch, 18MM Finished Bore, 12 Teeth (08BS12HX18)
- POWERDRIVE QD Bushing, Series SK, 38mm Bore (SK-38MM)
- TRITAN Riveted Chain, Single Strand, Offset Link (40-1SS OSL)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- RULAND Coupling, 6 Beam Clamp, 14mmx11mm (FCMR32-14-11-SS)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- Ruland Rigid Clamp Couplings