Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 8mmx5mm
Mfr # PCMR22-8-5-SS
Zoro # G8435752
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8mm x 5mm
- Material - Couplings Stainless Steel
- Outside Dia. 22.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR22-8-5-SS
- Zoro # G8435752
- UPC # 634529048894
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8mm x 5mm |
Outside Dia. | 22.2 mm |
Overall Length | 27 mm |
Overall Length (In.) | 1.063 |
Length through Bore (mm) | 11.43 |
Outside Dia. (In.) | 0.875 |
Screw Size | M3 |
Outside Dia. (mm) | 22.2 mm |
Clearance Dia. (In.) | 1.125 in |
Overall Length (mm) | 27 |
Clearance Dia. (mm) | 28.6 |
Size | PCMR22 |
Length through Bore | 11.43 mm |
Screw Size (mm) | M3 |
Length through Bore (In.) | 0.45 |
Bore Diameter 2 | 5 mm |
Coupling Outside Diameter | 22.2 mm |
Length Through Bore 2 | 12.7 mm |
Bore Diameter 1 | 8 mm |
Length Through Bore 1 | 12.7 mm |
Screw Thread Size | M3 |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 8 mm, Bore Diameter 2 5 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.49 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.84 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 9 # of Teeth (80B9)
- MONARCH Hydraulic Flow Divider, 3000 psi, Aluminum (AFT100-510/510-B-650)
- SMC Reducer, 1/4 in.x5/16 in., TubexTube (KQ2H07-09A)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (207432)
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPX-20-20-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, 14mmx11mm (FCMR32-14-11-SS)
- Ruland Couplings, Collars, & Adapters