Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 7mmx7mm
Mfr # MWC25-7-7-SS
Zoro # G8030495
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 7mm x 7mm
- Material - Couplings Stainless Steel
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC25-7-7-SS
- Zoro # G8030495
- UPC # 634529122051
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7mm x 7mm |
Outside Dia. | 25 mm |
Overall Length | 30 mm |
Clearance Dia. (In.) | 1.181 in |
Outside Dia. (mm) | 25 |
Outside Dia. (In.) | 0.984 |
Screw Size (mm) | M3 |
Overall Length (In.) | 1.181 |
Length through Bore (mm) | 13.79 |
Screw Size | M3 |
Size | MWC25 |
Length through Bore | 13.79 mm |
Overall Length (mm) | 30 |
Length through Bore (In.) | 0.543 |
Clearance Dia. (mm) | 30 |
Bore Diameter 2 | 7 mm |
Length Through Bore 2 | 14.2 mm |
Screw Thread Size | M3 |
Coupling Outside Diameter | 25 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 7 mm |
Length Through Bore 1 | 14.2 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.72 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 5/16" Reusable Solid Hose-End Fitting with 1/4" NPT Male End (HRPZ55-01)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS18 2 7/16 (80BS18 2 7/16)
- LUBRIPLATE Fmo-1100-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid (L0886-057)
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 1/4in. (PCR12-4-4-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- RULAND Rigid Shaft Coupling, Set Screw, 5/8in. (SCX-10-10-F)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- ANVIL 134 4 BLK STL HV DTY BEAM CLP (0500016183)
- Ruland Couplings, Collars, & Adapters