Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 7mmx6mm
Mfr # PCMR22-7-6-A
Zoro # G8414305
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 7mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 22.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR22-7-6-A
- Zoro # G8414305
- UPC # 634529031636
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7mm x 6mm |
Outside Dia. | 22.2 mm |
Overall Length | 27 mm |
Overall Length (mm) | 27 |
Length through Bore (In.) | 0.45 |
Screw Size | M3 |
Size | PCMR22 |
Length through Bore | 11.43 mm |
Overall Length (In.) | 1.063 |
Outside Dia. (mm) | 22.2 mm |
Clearance Dia. (In.) | 1.125 in |
Screw Size (mm) | M3 |
Clearance Dia. (mm) | 28.6 |
Outside Dia. (In.) | 0.875 |
Length through Bore (mm) | 11.43 |
Bore Diameter 2 | 6 mm |
Coupling Outside Diameter | 22.2 mm |
Bore Diameter 1 | 7 mm |
Length Through Bore 1 | 12.7 mm |
Length Through Bore 2 | 12.7 mm |
Screw Thread Size | M3 |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 7 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.81 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403M)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Electrographitic, Grade EG (REP2657A)
- DAYTON B83 V-Belt, 86 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X646 (3X646)
- RULAND Coupling, Set Screw Type, Bore 1 3/8 In (SCC-22-22-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPX-24-24-F)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- Ruland Rigid Clamp Couplings