Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 6mmx6mm
Mfr # PCMR29-6-6-A
Zoro # G8007903
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 6mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR29-6-6-A
- Zoro # G8007903
- UPC # 634529031971
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 6mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Length through Bore | 17.02 mm |
Overall Length (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Clearance Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 1.125 |
Screw Size (mm) | M4 |
Clearance Dia. (mm) | 22.2 |
Length through Bore (In.) | 0.67 |
Screw Size | M4 |
Length through Bore (mm) | 17.02 |
Size | PCMR29 |
Outside Dia. (mm) | 28.6 mm |
Bore Diameter 2 | 6 mm |
Screw Thread Size | M4 |
Coupling Outside Diameter | 28.6 mm |
Bore Diameter 1 | 6 mm |
Length Through Bore 2 | 17.6 mm |
Length Through Bore 1 | 17.6 mm |
Different Bore Sizes | No |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.31 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.16 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B581000XXC)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- NSK NSK 6302, 6300 Series Single Row Deep Groove Ball Bearing (6302)
- LEESON Farm Duty Motor, Capacitor-Start, 2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 182T Frame (131541.00)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-F)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- CLIMAX METAL PRODUCTS RC-031 Set Screw Coupling (RC-031)
- Ruland Rigid Clamp Couplings