Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 6mmx6mm
Mfr # PCMR25-6-6-SS
Zoro # G8327173
original price:
$151.77
8% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 6mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR25-6-6-SS
- Zoro # G8327173
- UPC # 634529048931
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 31.8 mm |
Overall Length (In.) | 1.25 |
Length through Bore (In.) | 0.545 |
Overall Length (mm) | 31.8 |
Clearance Dia. (mm) | 31.8 |
Clearance Dia. (In.) | 1.25 in |
Length through Bore | 13.84 mm |
Size | PCMR25 |
Screw Size (mm) | M4 |
Outside Dia. (mm) | 25.4 mm |
Length through Bore (mm) | 13.84 |
Outside Dia. (In.) | 1 |
Screw Size | M4 |
Different Bore Sizes | No |
Length Through Bore 1 | 14.7 mm |
Screw Thread Size | M4 |
Bore Diameter 2 | 6 mm |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 1 | 6 mm |
Length Through Bore 2 | 14.7 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.54 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.72 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A89 (A89)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-25 (5MGT-425-25)
- WALTER SURFACE TECHNOLOGIES COOLCUT SYSTEM CLEANER 1 Gal (58C105)
- DODGE P2B-DLMAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128475)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC062-050SKW)
- Ruland Couplings, Collars, & Adapters