Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 5mmx5mm
Mfr # PCMR22-5-5-A
Zoro # G8337743
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 5mm x 5mm
- Material - Couplings Aluminum
- Outside Dia. 22.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR22-5-5-A
- Zoro # G8337743
- UPC # 634529031599
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5mm x 5mm |
Outside Dia. | 22.2 mm |
Overall Length | 27 mm |
Overall Length (In.) | 1.063 |
Size | PCMR22 |
Overall Length (mm) | 27 |
Length through Bore (mm) | 11.43 |
Screw Size | M3 |
Outside Dia. (mm) | 22.2 mm |
Length through Bore (In.) | 0.45 |
Length through Bore | 11.43 mm |
Outside Dia. (In.) | 0.875 |
Clearance Dia. (In.) | 1.125 in |
Screw Size (mm) | M3 |
Clearance Dia. (mm) | 28.6 |
Length Through Bore 1 | 12.7 mm |
Bore Diameter 2 | 5 mm |
Coupling Outside Diameter | 22.2 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 5 mm |
Length Through Bore 2 | 12.7 mm |
Screw Thread Size | M3 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 22.2 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.26 N-m, Axial Motion 0.13 mm, Overall Length 27 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.67 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 12.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FOR 90 (6815-06-06)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 9.75 in OD (943B)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404111000)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2-1/2, PK3 (CB081220)
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. (PCR12-2.5-2.5-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPX-16-12-F)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-100-S-KW)
- Ruland Couplings, Collars, & Adapters