Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 5mmx3mm
Mfr # MWC15-5-3-SS
Zoro # G8458326
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 5mm x 3mm
- Material - Couplings Stainless Steel
- Outside Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC15-5-3-SS
- Zoro # G8458326
- UPC # 634529055014
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5mm x 3mm |
Outside Dia. | 15 mm |
Overall Length | 22 mm |
Length through Bore (mm) | 10.41 |
Overall Length (In.) | 0.866 |
Screw Size (mm) | M2 |
Length through Bore (In.) | 0.41 |
Screw Size | M2 |
Clearance Dia. (In.) | 0.787 in |
Length through Bore | 10.41 mm |
Clearance Dia. (mm) | 20 |
Outside Dia. (mm) | 15 |
Size | MWC15 |
Overall Length (mm) | 22 |
Outside Dia. (In.) | 0.591 |
Bore Diameter 1 | 5 mm |
Screw Thread Size | M2 |
Coupling Outside Diameter | 15 mm |
Bore Diameter 2 | 3 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 10.6 mm |
Length Through Bore 1 | 10.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5 mm, Bore Diameter 2 3 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.2 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.4 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ratchet Pawl (TT238L37G)
- TECHNITHANE Spiral Hose, Technithane, 3/8" x 9/16" x 15', 3/8" MPT, Clear Blue (TT-38-15-CB-RS)
- SPEEDAIRE Drain Valve (PN22N092G)
- SMC M5 x 51/64" x 1/4" Tube x Male SS 90 Degree Elbow (KQG2L06-M5)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLX-12-12-F)
- RULAND Coupling, 6 Beam Clamp, 3/8in.x 3/8in. (FCR24-6-6-A)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- DAYTON Coupling, Rigid Steel (3ZN45)
- Ruland Couplings, Collars, & Adapters