Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 5/8in.x 12mm
Mfr # MWC30-5/8"-12MM-A
Zoro # G8117216
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch to Metric
- Bore Dia. 5/8 in x 12mm
- Material - Couplings Aluminum
- Outside Dia. 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC30-5/8"-12MM-A
- Zoro # G8117216
- UPC # 634529136171
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 12mm |
Outside Dia. | 1.181 in |
Overall Length | 38 mm |
Clearance Dia. (mm) | 15 |
Length through Bore (In.) | 0.695 |
Overall Length (mm) | 38 |
Overall Length (In.) | 1.496 |
Length through Bore | 17.65 mm |
Clearance Dia. (In.) | 0.591 in |
Length through Bore (mm) | 17.65 |
Outside Dia. (mm) | 30 |
Outside Dia. (In.) | 1.181 |
Screw Size | M4 |
Screw Size (mm) | M4 |
Size | MWC30 |
Length Through Bore 2 | 18.2 mm |
Different Bore Sizes | Yes |
Length Through Bore 1 | 17.7 mm |
Bore Diameter 1 | 5/8 in |
Maximum Bore Diameter | 5/8 in |
Screw Thread Size | M4 |
Coupling Outside Diameter | 30 mm |
Bore Diameter 2 | 12 mm |
Minimum Bore Diameter | 12 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/8 in, Bore Diameter 2 12 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 61 in-lb, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.01 in, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING 18C-500 AIR REGULATOR ASSY PARTS (SH1640)
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- BESTORQ A40 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (A40)
- ELESA Oil level indicators, HCX.76/T-AR-M10 (HCX-AR)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT33-10-A)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-037-037-S)
- Ruland Couplings, Collars, & Adapters