Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 5/16in.x 3/16in.
Mfr # PCR14-5-3-A
Zoro # G7991767
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 0.875 in
- Overall Length 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR14-5-3-A
- Zoro # G7991767
- UPC # 634529032541
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/16 in x 3/16 in |
Outside Dia. | 0.875 in |
Overall Length | 1 1/16 in |
Screw Size (mm) | M3 |
Length through Bore (mm) | 11.43 |
Outside Dia. (mm) | 22.2 |
Screw Size | M3 |
Overall Length (mm) | 27 |
Clearance Dia. (mm) | 15.9 |
Size | PCR14 |
Overall Length (In.) | 1.063 |
Outside Dia. (In.) | 0.875 in |
Length through Bore (In.) | 0.45 |
Clearance Dia. (In.) | 0.625 in |
Length through Bore | 0.45 in |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 7/8 in |
Bore Diameter 2 | 3/16 in |
Screw Thread Size | M3 |
Length Through Bore 2 | 0.5 in |
Bore Diameter 1 | 5/16 in |
Length Through Bore 1 | 0.5 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 7/8 in, Maximum Speed 6,000 RPM, Maximum Torque 16 in-lb, Axial Motion 0.005 in, Overall Length 1 1/16 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 3.7 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bowl and O-Ring, Metal, Compact (GGS_56603)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- KOYO Needle Roller Brg, 8101, 1/2in Bore, Open (M-8101)
- PT COUPLING 1-1/2" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100600)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-F)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR38-15-15-A)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- CLIMAX METAL PRODUCTS ISCC-112-100-S One-Piece Industry Standard Clamping Coupling (ISCC-112-100-S)
- Ruland Rigid Clamp Couplings