Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 4mmx4mm
Mfr # MWC15-4-4-A
Zoro # G8232296
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 4mm x 4mm
- Material - Couplings Aluminum
- Outside Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MWC15-4-4-A
- Zoro # G8232296
- UPC # 634529054949
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 4mm x 4mm |
Outside Dia. | 15 mm |
Overall Length | 22 mm |
Outside Dia. (mm) | 15 |
Clearance Dia. (In.) | 0.591 in |
Outside Dia. (In.) | 0.591 |
Length through Bore | 10.41 mm |
Screw Size | M2 |
Size | MWC15 |
Clearance Dia. (mm) | 15 |
Length through Bore (In.) | 0.41 |
Overall Length (mm) | 22 |
Length through Bore (mm) | 10.41 |
Overall Length (In.) | 0.866 |
Screw Size (mm) | M2 |
Coupling Outside Diameter | 15 mm |
Screw Thread Size | M2 |
Bore Diameter 2 | 4 mm |
Different Bore Sizes | No |
Length Through Bore 2 | 10.6 mm |
Bore Diameter 1 | 4 mm |
Length Through Bore 1 | 10.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.85 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.23 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache, 2 FNPT Plated Steel Round Hole Strainer (70000504)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 100 PSI (SRV530-1/2-100)
- NTN R12ZZ C3 L627, RadialDeep Groove Ball Brg 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ C3 L627)
- DAYTON B111 V-Belt, 114" Outside Length, 21/32" Top Width, 1 Ribs (6L217)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCC-6-6-F)
- DAYTON Coupling, Rigid Steel (3ZN35)
- Ruland Rigid Clamp Couplings