Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 4mmx3mm
Mfr # MWC15-4-3-A
Zoro # G8302716
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 4mm x 3mm
- Material - Couplings Aluminum
- Outside Dia. 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC15-4-3-A
- Zoro # G8302716
- UPC # 634529054925
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 4mm x 3mm |
Outside Dia. | 15 mm |
Overall Length | 22 mm |
Size | MWC15 |
Length through Bore (mm) | 10.41 |
Outside Dia. (In.) | 0.591 |
Screw Size | M2 |
Length through Bore (In.) | 0.41 |
Outside Dia. (mm) | 15 |
Length through Bore | 10.41 mm |
Clearance Dia. (mm) | 15 |
Overall Length (In.) | 0.866 |
Screw Size (mm) | M2 |
Clearance Dia. (In.) | 0.591 in |
Overall Length (mm) | 22 |
Coupling Outside Diameter | 15 mm |
Screw Thread Size | M2 |
Bore Diameter 2 | 3 mm |
Different Bore Sizes | Yes |
Length Through Bore 2 | 10.6 mm |
Bore Diameter 1 | 4 mm |
Length Through Bore 1 | 10.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 4 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.85 N-m, Axial Motion 0.12 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.23 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CARBON BRUSH- FITS AMER 36V OFFSET MOTORS, Sold Individually (1066573)
- B B MANUFACTURING 770-5M-15, Timing Belt, Neoprene, Fiberglass (770-5M-15)
- GATES JIC PLUG AND CAP KIT (85003)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A42)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR20-8-6-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-100)
- Ruland Rigid Clamp Couplings