Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3mmx3mm
Mfr # PCMR19-3-3-A
Zoro # G8295481
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 3mm x 3mm
- Material - Couplings Aluminum
- Outside Dia. 19.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR19-3-3-A
- Zoro # G8295481
- UPC # 634529031490
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3mm x 3mm |
Outside Dia. | 19.1 mm |
Overall Length | 22.9 mm |
Length through Bore (mm) | 9.8 |
Screw Size | M2.5 |
Screw Size (mm) | M2.5 |
Outside Dia. (In.) | 0.75 |
Length through Bore (In.) | 0.386 |
Overall Length (In.) | 0.9 |
Clearance Dia. (mm) | 22.2 |
Size | PCMR19 |
Overall Length (mm) | 22.9 |
Outside Dia. (mm) | 19.1 mm |
Length through Bore | 9.8 mm |
Clearance Dia. (In.) | 0.875 in |
Bore Diameter 2 | 3 mm |
Length Through Bore 2 | 10.7 mm |
Length Through Bore 1 | 10.7 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 3 mm |
Screw Thread Size | M2.5 |
Coupling Outside Diameter | 19.1 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 19.1 mm, Maximum Speed 6,000 RPM, Maximum Torque 2.94 N-m, Axial Motion 0.13 mm, Overall Length 22.9 mm, Parallel Misalignment 0.2 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 0.64 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M1000 (5M1000)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B08-02-FKG0B)
- SKF SKF-6209/C3, Single Row Ball Brgs, 6209C3 (6209/C3)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLX-12-12-F)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- CONCRETE PUMP SUPPLY 3in. Heavy Duty Coupling, Forged, Non-Adjustable, w/Gasket (C30SDA)
- Ruland Couplings, Collars, & Adapters