Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3/8in.x 8mm
Mfr # MWC25-3/8"-8MM-A
Zoro # G7805463
original price:
$65.99
19% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch to Metric
- Material - Couplings Aluminum
- Outside Dia. 0.984 in
- Overall Length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC25-3/8"-8MM-A
- Zoro # G7805463
- UPC # 634529168462
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 8mm |
Outside Dia. | 0.984 in |
Overall Length | 30 mm |
Screw Size (mm) | M3 |
Length through Bore | 13.79 mm |
Outside Dia. (In.) | 0.984 |
Screw Size | M3 |
Length through Bore (In.) | 0.543 |
Clearance Dia. (In.) | 1.181 in |
Outside Dia. (mm) | 25 |
Overall Length (mm) | 30 |
Overall Length (In.) | 1.181 |
Clearance Dia. (mm) | 30 |
Size | MWC25 |
Length through Bore (mm) | 13.79 |
Screw Thread Size | M3 |
Bore Diameter 1 | 3/8 in |
Length Through Bore 2 | 14.2 mm |
Coupling Outside Diameter | 25 mm |
Length Through Bore 1 | 14.2 mm |
Bore Diameter 2 | 8 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bad Boy 2013 CZT 6000 (Deck 60") Zero Turn Mower Replacement Belt, B165LG (B165LG)
- COILHOSE PNEUMATICS Regulator Tamperproof 1/4" (CO 8802K)
- TRITAN Locknut, Inch, Diameter/Threads: 7.847/8 (AN40)
- BOSTON GEAR Miter Gear-10 Pitch (L129Y)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType, 1inL, 5/8in.dia, S (RC-031)
- Ruland Couplings, Collars, & Adapters