Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3/8in.x 6mm
Mfr # MWC25-3/8"-6MM-A
Zoro # G8329273
original price:
$58.15
10% off
new price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch to Metric
- Bore Dia. 3/8 in x 6mm
- Material - Couplings Aluminum
- Outside Dia. 0.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC25-3/8"-6MM-A
- Zoro # G8329273
- UPC # 634529168455
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 6mm |
Outside Dia. | 0.984 in |
Overall Length | 30 mm |
Length through Bore | 13.79 mm |
Screw Size | M3 |
Length through Bore (mm) | 13.79 |
Clearance Dia. (In.) | 1.181 in |
Outside Dia. (In.) | 0.984 |
Outside Dia. (mm) | 25 |
Overall Length (mm) | 30 |
Screw Size (mm) | M3 |
Clearance Dia. (mm) | 30 |
Size | MWC25 |
Length through Bore (In.) | 0.543 |
Overall Length (In.) | 1.181 |
Bore Diameter 2 | 6 mm |
Length Through Bore 2 | 14.2 mm |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 25 mm |
Screw Thread Size | M3 |
Length Through Bore 1 | 14.2 mm |
Bore Diameter 1 | 3/8 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L810 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (3GWD8)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1" H (BRSRX16FS)
- TIMKEN TIM-31520 3110-00-100-0571, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 31520 3110001000571 (31520 3110-00-100-0571)
- BANDO S8M-840 Timing Belt, 250-S8M-840 (250-S8M-840)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR38-15-15-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- MARTIN SPROCKET & GEAR Cplg Spk Roller, 6018 2 (6018 2)
- Ruland Couplings, Collars, & Adapters