Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3/8in.x 5/16in.
Mfr # PCR20-6-5-SS
Zoro # G8276466
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1.25 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR20-6-5-SS
- Zoro # G8276466
- UPC # 634529049983
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 5/16 in |
Outside Dia. | 1.25 in |
Overall Length | 1 1/2 in |
Size | PCR20 |
Outside Dia. (mm) | 31.8 |
Clearance Dia. (In.) | 1.125 in |
Clearance Dia. (mm) | 28.6 |
Length through Bore (mm) | 17.02 |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1.250 in |
Overall Length (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Screw Size | M4 |
Length through Bore (In.) | 0.67 |
Length through Bore | 0.67 in |
Coupling Outside Diameter | 1 1/4 in |
Length Through Bore 1 | 0.7 in |
Bore Diameter 2 | 5/16 in |
Length Through Bore 2 | 0.7 in |
Bore Diameter 1 | 3/8 in |
Screw Thread Size | M4 |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 81 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 22.73 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 60 In, 3/4 NPT (R2-12-60M)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZX10, Pressure Line, 10 micron, Outside-In (MF0059475)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (BK110x1-1/8)
- MILTON 1/2" x 2 ft. Snubber Hose (681-1)
- RULAND Coupling, 4 Beam Clamp, 3/16in.x 3mm (MWC15-3/16"-3MM-A)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- DAYTON Coupling, Rigid Steel (3ZN61)
- Ruland Couplings, Collars, & Adapters