Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3/8in.x 5/16in.
Mfr # PCR16-6-5-SS
Zoro # G8044906
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 in
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR16-6-5-SS
- Zoro # G8044906
- UPC # 634529049822
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 5/16 in |
Outside Dia. | 1 in |
Overall Length | 1 1/4 in |
Outside Dia. (mm) | 25.4 |
Clearance Dia. (In.) | 0.75 in |
Length through Bore (In.) | 0.545 |
Size | PCR16 |
Overall Length (mm) | 31.8 |
Length through Bore | 0.545 in |
Clearance Dia. (mm) | 19.1 |
Length through Bore (mm) | 13.84 |
Overall Length (In.) | 1.25 |
Screw Size | M4 |
Outside Dia. (In.) | 1.000 in |
Screw Size (mm) | M4 |
Screw Thread Size | M4 |
Coupling Outside Diameter | 1 in |
Different Bore Sizes | Yes |
Bore Diameter 1 | 3/8 in |
Length Through Bore 1 | 0.6 in |
Length Through Bore 2 | 0.6 in |
Bore Diameter 2 | 5/16 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 41 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 9.71 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller B Met, 16B25 (16B25)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409M)
- SPEEDAIRE Element, General Purpose, 1 Micron, 58 CFM (4GPE9)
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LB N-1000(TM) (234253)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 3/8in. (PCR16-6-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-F)
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- CLIMAX METAL PRODUCTS 2ISCC-125-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-125-100)
- Ruland Rigid Clamp Couplings