Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3/8in.x 3/8in.
Mfr # PCR16-6-6-SS
Zoro # G8186604
original price:
$156.74
6% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 in
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR16-6-6-SS
- Zoro # G8186604
- UPC # 634529049839
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 3/8 in |
Outside Dia. | 1 in |
Overall Length | 1 1/4 in |
Length through Bore | 0.545 in |
Size | PCR16 |
Length through Bore (In.) | 0.545 |
Length through Bore (mm) | 13.84 |
Screw Size | M4 |
Clearance Dia. (In.) | 0.75 in |
Outside Dia. (mm) | 25.4 |
Overall Length (mm) | 31.8 |
Overall Length (In.) | 1.25 |
Screw Size (mm) | M4 |
Clearance Dia. (mm) | 19.1 |
Outside Dia. (In.) | 1.000 in |
Length Through Bore 2 | 0.6 in |
Length Through Bore 1 | 0.6 in |
Screw Thread Size | M4 |
Bore Diameter 2 | 3/8 in |
Coupling Outside Diameter | 1 in |
Different Bore Sizes | No |
Bore Diameter 1 | 3/8 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 41 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 9.71 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2855)
- BREEZE Hose Clamp, GP, SAE 36,305SS, PK10 (63036H)
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- NATIONAL Small Bore Inch Seal, 450070 (450070)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- RULAND Coupling, Bellows Clamp, Bore 8x6 mm (MBC25-8-6-A)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 50mm (MSCC-50-50-F)
- Ruland Rigid Clamp Couplings