Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3/8in.x 1/4in.
Mfr # PCR20-6-4-A
Zoro # G7846587
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 1.25 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR20-6-4-A
- Zoro # G7846587
- UPC # 634529032763
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 1/4 in |
Outside Dia. | 1.25 in |
Overall Length | 1 1/2 in |
Clearance Dia. (mm) | 28.6 |
Length through Bore (mm) | 17.02 |
Length through Bore (In.) | 0.67 |
Screw Size | M4 |
Outside Dia. (mm) | 31.8 |
Overall Length (mm) | 38.1 |
Clearance Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 1.250 in |
Screw Size (mm) | M4 |
Size | PCR20 |
Overall Length (In.) | 1.5 |
Length through Bore | 0.67 in |
Length Through Bore 1 | 0.7 in |
Different Bore Sizes | Yes |
Length Through Bore 2 | 0.7 in |
Bore Diameter 2 | 1/4 in |
Bore Diameter 1 | 3/8 in |
Coupling Outside Diameter | 1 1/4 in |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 60 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 14.29 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A69 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (6L183)
- D&D 178" Outside Length, 7/8" Top Width, 1 Ribs (C174)
- DIXON CDA Brass 360 Standard Shank with Swivel Nut, FNPSH x Barbed (5911616C)
- ARO Connector, 16 Mm (CHW6)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT33-10-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- DAYTON Coupling, Rigid Steel (3ZN32)
- Ruland Rigid Clamp Couplings