Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3/8in.x 1/4in.
Mfr # PCR18-6-4-SS
Zoro # G7823121
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1.125 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR18-6-4-SS
- Zoro # G7823121
- UPC # 634529049877
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 1/4 in |
Outside Dia. | 1.125 in |
Overall Length | 1 1/2 in |
Overall Length (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Length through Bore (In.) | 0.67 |
Length through Bore (mm) | 17.02 |
Length through Bore | 0.67 in |
Clearance Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 1.125 in |
Size | PCR18 |
Screw Size | M4 |
Screw Size (mm) | M4 |
Clearance Dia. (mm) | 20.3 |
Outside Dia. (mm) | 28.6 |
Length Through Bore 1 | 0.7 in |
Different Bore Sizes | Yes |
Bore Diameter 1 | 3/8 in |
Bore Diameter 2 | 1/4 in |
Length Through Bore 2 | 0.7 in |
Coupling Outside Diameter | 1 1/8 in |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/8 in, Maximum Speed 6,000 RPM, Maximum Torque 54 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 14.08 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore (Y-G05SUS)
- ZORO SELECT FHP Sheave, 2AK94-QT (2AK94)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm (MBC15-5-4-A)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- Ruland Couplings, Collars, & Adapters