Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3/16in.x 4mm
Mfr # MWC15-3/16"-4MM-A
Zoro # G8271855
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch to Metric
- Bore Dia. 3/16 in x 4mm
- Material - Couplings Aluminum
- Outside Dia. 0.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC15-3/16"-4MM-A
- Zoro # G8271855
- UPC # 634529168356
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/16 in x 4mm |
Outside Dia. | 0.591 in |
Overall Length | 22 mm |
Length through Bore (In.) | 0.41 |
Outside Dia. (mm) | 15 |
Clearance Dia. (In.) | 0.591 in |
Length through Bore (mm) | 10.41 |
Size | MWC15 |
Overall Length (In.) | 0.866 |
Outside Dia. (In.) | 0.591 |
Length through Bore | 10.41 mm |
Screw Size | M2 |
Clearance Dia. (mm) | 15 |
Screw Size (mm) | M2 |
Overall Length (mm) | 22 |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 15 mm |
Length Through Bore 2 | 10.6 mm |
Bore Diameter 1 | 3/16 in |
Length Through Bore 1 | 10.6 mm |
Bore Diameter 2 | 4 mm |
Screw Thread Size | M2 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 4 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.81 N-m, Axial Motion 0.13 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.19 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-GTAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (129178)
- TRITAN Radial Ball Bearing, PS, 12mm, 6001ZZ (6001 ZZ/C3 PRX)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201FG-N03-07S)
- BESTORQ BX156 Cogged Belt, 159 in Outside Length, 21/32 in Top Width, 1 Ribs (BX156)
- RULAND Coupling, Bellows Clamp, 19mmx16mm (MBC51-19-16-A)
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR38-15-15-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- RULAND Coupling Hub, Oldham Clamp, 17mm (MOCT41-17-A)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 12mm (FCR24-5/8"-12MM-A)
- Ruland Rigid Clamp Couplings