Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3/16in.x 3mm
Mfr # MWC15-3/16"-3MM-A
Zoro # G8232786
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch to Metric
- Bore Dia. 3/16 in x 3mm
- Material - Couplings Aluminum
- Outside Dia. 0.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC15-3/16"-3MM-A
- Zoro # G8232786
- UPC # 634529168349
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/16 in x 3mm |
Outside Dia. | 0.591 in |
Overall Length | 22 mm |
Clearance Dia. (In.) | 0.591 in |
Outside Dia. (In.) | 0.591 |
Outside Dia. (mm) | 15 |
Size | MWC15 |
Overall Length (In.) | 0.866 |
Clearance Dia. (mm) | 15 |
Length through Bore (In.) | 0.41 |
Screw Size | M2 |
Screw Size (mm) | M2 |
Length through Bore | 10.41 mm |
Overall Length (mm) | 22 |
Length through Bore (mm) | 10.41 |
Different Bore Sizes | Yes |
Length Through Bore 2 | 10.6 mm |
Bore Diameter 2 | 3 mm |
Coupling Outside Diameter | 15 mm |
Bore Diameter 1 | 3/16 in |
Length Through Bore 1 | 10.6 mm |
Screw Thread Size | M2 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3 mm, Coupling Material Aluminum, Coupling Outside Diameter 15 mm, Maximum Speed 6,000 RPM, Maximum Torque 0.81 N-m, Axial Motion 0.13 mm, Overall Length 22 mm, Parallel Misalignment 0.2 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.19 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 10.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Single Acting (100125)
- WD-40 WD40 20OZ Trigger Pro (490108)
- PARKER Compressed Air Filter, 175 psi, 4.9 In. W (F602-12WGR/M4)
- DIXON Band Clamp Portable LocKing Hand Tool (F38)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-F)
- RULAND Coupling, Bellows Clamp, Bore 12x10 mm (MBC33-12-10-A)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- Ruland Couplings, Collars, & Adapters