Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 3/16in.x 3/16in.
Mfr # PCR12-3-3-SS
Zoro # G8004236
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 0.75 in
- Overall Length 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR12-3-3-SS
- Zoro # G8004236
- UPC # 634529049693
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/16 in x 3/16 in |
Outside Dia. | 0.75 in |
Overall Length | 29/32 in |
Outside Dia. (In.) | 0.750 in |
Length through Bore (mm) | 9.8 |
Outside Dia. (mm) | 19.1 |
Length through Bore (In.) | 0.386 |
Screw Size | M2.5 |
Clearance Dia. (mm) | 31.8 |
Clearance Dia. (In.) | 1.25 in |
Screw Size (mm) | M2.5 |
Overall Length (mm) | 22.9 |
Overall Length (In.) | 0.9 |
Length through Bore | 0.386 in |
Size | PCR12 |
Bore Diameter 2 | 3/16 in |
Length Through Bore 2 | 0.4 in |
Length Through Bore 1 | 0.4 in |
Coupling Outside Diameter | 3/4 in |
Bore Diameter 1 | 3/16 in |
Different Bore Sizes | No |
Screw Thread Size | M2.5 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 23 in-lb, Axial Motion 0.005 in, Overall Length 29/32 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 6.62 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX540 Cogged V-Belt, 54" Outside Length, 5/8" Top Width, 1 Ribs (2L414)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.25 Rod (287208)
- DAYTON Ind Link Single Strand Offset (2YEE2)
- WESTWARD 4-Jaw Hydraulic Coupler w/Ball Check, PK5 (5NUE7)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-F)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- Ruland Couplings, Collars, & Adapters