Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 1/8in.x 1/8in.
Mfr # PCR10-2-2-A
Zoro # G8424857
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/8 in x 1/8 in
- Material - Couplings Aluminum
- Outside Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR10-2-2-A
- Zoro # G8424857
- UPC # 634529032374
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/8 in x 1/8 in |
Outside Dia. | 0.625 in |
Overall Length | 51/64 in |
Clearance Dia. (mm) | 19.1 |
Overall Length (mm) | 20.3 |
Length through Bore (mm) | 8.53 |
Outside Dia. (In.) | 0.625 in |
Clearance Dia. (In.) | 0.75 in |
Length through Bore (In.) | 0.336 |
Screw Size | M2 |
Screw Size (mm) | M2 |
Outside Dia. (mm) | 15.9 |
Overall Length (In.) | 0.8 |
Size | PCR10 |
Length through Bore | 0.336 in |
Screw Thread Size | M2 |
Different Bore Sizes | No |
Length Through Bore 2 | 0.4 in |
Length Through Bore 1 | 0.4 in |
Coupling Outside Diameter | 5/8 in |
Bore Diameter 1 | 1/8 in |
Bore Diameter 2 | 1/8 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/8 in, Bore Diameter 2 1/8 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 15 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 2.78 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Grease Gun Econ Perfrmtl (W54203)
- NATIONAL Small Bore Metric Seals, 62X85X12-RLS35-S (62X85X12-RLS35-S)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM44-D6)
- DAYTON DC Gearmotor, 42 rpm, 12V, TENV (1LPK3)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-F)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- DAYTON Coupling, Rigid Steel (3ZN36)
- Ruland Rigid Clamp Couplings