Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 1/4in.x 6mm
Mfr # MWC25-1/4"-6MM-A
Zoro # G8288375
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch to Metric
- Bore Dia. 1/4 in x 6mm
- Material - Couplings Aluminum
- Outside Dia. 0.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC25-1/4"-6MM-A
- Zoro # G8288375
- UPC # 634529168417
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in x 6mm |
Outside Dia. | 0.984 in |
Overall Length | 30 mm |
Outside Dia. (mm) | 25 |
Clearance Dia. (mm) | 25 |
Overall Length (In.) | 1.181 |
Clearance Dia. (In.) | 0.984 in |
Overall Length (mm) | 30 |
Outside Dia. (In.) | 0.984 |
Screw Size (mm) | M3 |
Length through Bore (In.) | 0.543 |
Length through Bore | 13.79 mm |
Length through Bore (mm) | 13.79 |
Screw Size | M3 |
Size | MWC25 |
Bore Diameter 1 | 1/4 in |
Different Bore Sizes | Yes |
Bore Diameter 2 | 6 mm |
Length Through Bore 1 | 14.2 mm |
Screw Thread Size | M3 |
Coupling Outside Diameter | 25 mm |
Length Through Bore 2 | 14.2 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.42 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.82 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6213/C3, Single Row Ball Bearings (6213/C3)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,30 IN OAL)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- FESTO Push-In Fitting QB-1/2-3/8-U (QB-1/2-3/8-U)
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPX-20-16-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- Ruland Rigid Clamp Couplings