Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 1/4in.x 5mm
Mfr # MWC20-1/4"-5MM-A
Zoro # G8340577
original price:
$56.68
25% off
new price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch to Metric
- Bore Dia. 1/4 in x 5mm
- Material - Couplings Aluminum
- Outside Dia. 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC20-1/4"-5MM-A
- Zoro # G8340577
- UPC # 634529168394
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in x 5mm |
Outside Dia. | 0.787 in |
Overall Length | 28 mm |
Overall Length (mm) | 28 |
Outside Dia. (In.) | 0.787 |
Length through Bore (In.) | 0.525 |
Screw Size | M3 |
Size | MWC20 |
Clearance Dia. (In.) | 0.787 in |
Overall Length (In.) | 1.102 |
Screw Size (mm) | M3 |
Outside Dia. (mm) | 20 |
Length through Bore (mm) | 13.34 |
Length through Bore | 13.34 mm |
Clearance Dia. (mm) | 20 |
Bore Diameter 1 | 1/4 in |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 20 mm |
Length Through Bore 1 | 13.6 mm |
Length Through Bore 2 | 13.6 mm |
Bore Diameter 2 | 5 mm |
Screw Thread Size | M3 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 5 mm, Coupling Material Aluminum, Coupling Outside Diameter 20 mm, Maximum Speed 6,000 RPM, Maximum Torque 1.3 N-m, Axial Motion 0.13 mm, Overall Length 28 mm, Parallel Misalignment 0.2 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 0.5 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 13.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (BK60 X 7/8)
- GATES PowerGrip Timing Belts, 165L050 (165L050)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley (2B58SDS)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- DAYTON Coupling, Rigid Steel (3ZN34)
- Ruland Couplings, Collars, & Adapters