Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 1/4in.x 1/4in.
Mfr # PCR20-4-4-SS
Zoro # G8238291
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/4 in x 1/4 in
- Material - Couplings Stainless Steel
- Outside Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR20-4-4-SS
- Zoro # G8238291
- UPC # 634529049945
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in x 1/4 in |
Outside Dia. | 1.25 in |
Overall Length | 1 1/2 in |
Clearance Dia. (In.) | 1.0 in |
Outside Dia. (mm) | 31.8 |
Overall Length (In.) | 1.5 |
Length through Bore (In.) | 0.67 |
Clearance Dia. (mm) | 25.4 |
Screw Size | M4 |
Length through Bore (mm) | 17.02 |
Length through Bore | 0.67 in |
Size | PCR20 |
Overall Length (mm) | 38.1 |
Outside Dia. (In.) | 1.250 in |
Screw Size (mm) | M4 |
Screw Thread Size | M4 |
Different Bore Sizes | No |
Coupling Outside Diameter | 1 1/4 in |
Bore Diameter 1 | 1/4 in |
Length Through Bore 2 | 0.7 in |
Length Through Bore 1 | 0.7 in |
Bore Diameter 2 | 1/4 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 92 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 32.26 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- D&D Belt, VS, 1.437 x 46.8in OC (2322V461)
- MARTIN SPROCKET & GEAR WORM GEAR & WORM-STK - DIRECT BORE (W10D)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-50-33)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCC-6-6-F)
- RULAND Coupling, Two Piece, Bore Dia 5/8 x 1/2 In (SPX-10-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 3/8 In (CLX-6-6-SS)
- RULAND Coupling, 6 Beam Set Screw, 1/2in.x 1/2in. (FSR24-8-8-A)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-F)
- Ruland Couplings, Collars, & Adapters