Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 1/4in.x 1/4in.
Mfr # PCR12-4-4-SS
Zoro # G8017597
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 0.75 in
- Overall Length 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR12-4-4-SS
- Zoro # G8017597
- UPC # 634529041611
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in x 1/4 in |
Outside Dia. | 0.75 in |
Overall Length | 29/32 in |
Outside Dia. (In.) | 0.750 in |
Outside Dia. (mm) | 19.1 |
Length through Bore (mm) | 9.8 |
Size | PCR12 |
Screw Size (mm) | M2.5 |
Overall Length (In.) | 0.9 |
Length through Bore (In.) | 0.386 |
Overall Length (mm) | 22.9 |
Clearance Dia. (In.) | 1.25 in |
Length through Bore | 0.386 in |
Screw Size | M2.5 |
Clearance Dia. (mm) | 31.8 |
Bore Diameter 2 | 1/4 in |
Coupling Outside Diameter | 3/4 in |
Screw Thread Size | M2.5 |
Bore Diameter 1 | 1/4 in |
Length Through Bore 1 | 0.4 in |
Length Through Bore 2 | 0.4 in |
Different Bore Sizes | No |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Coupling Material Stainless Steel, Coupling Outside Diameter 3/4 in, Maximum Speed 6,000 RPM, Maximum Torque 19 in-lb, Axial Motion 0.005 in, Overall Length 29/32 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 5.59 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- MILTON INDUSTRIES Re-Cappers F. Plug .305" - 32 T-Style (779)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-1/8" (WE20H218)
- FESTO Silencer U-PK-4 (U-PK-4)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- RULAND Coupling, Two Piece, Bore Dia 30 mm (MSPC-30-30-SS)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-125-S)
- Ruland Rigid Clamp Couplings