Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 12mmx9mm
Mfr # PCMR29-12-9-A
Zoro # G8430563
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 9mm
- Material - Couplings Aluminum
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR29-12-9-A
- Zoro # G8430563
- UPC # 634529031964
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 9mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Length through Bore (mm) | 17.02 |
Length through Bore (In.) | 0.67 |
Screw Size | M4 |
Overall Length (mm) | 38.1 |
Size | PCMR29 |
Clearance Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 1.125 |
Clearance Dia. (mm) | 22.2 |
Screw Size (mm) | M4 |
Overall Length (In.) | 1.5 |
Outside Dia. (mm) | 28.6 mm |
Length through Bore | 17.02 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M4 |
Bore Diameter 2 | 9 mm |
Bore Diameter 1 | 12 mm |
Length Through Bore 2 | 17.6 mm |
Coupling Outside Diameter | 28.6 mm |
Length Through Bore 1 | 17.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS MANIFOLD 7-PORT 7" (CM7)
- NTN Radial Bearing, Sealed, 0.6250 In. Bore (R10LLBC3/L627)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- DODGE Raptor Couplings, RAPTOR E50 ELEMENT (RAPTOR E50 ELEMENT)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- RULAND Coupling Hub, Oldham Clamp, 17mm (MOCT41-17-A)
- RULAND Coupling, 6 Beam Clamp, 12mmx10mm (FCMR25-12-10-A)
- Ruland Couplings, Collars, & Adapters