Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 12mmx8mm
Mfr # MWC30-12-8-A
Zoro # G7869276
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC30-12-8-A
- Zoro # G7869276
- UPC # 634529055649
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 8mm |
Outside Dia. | 30 mm |
Overall Length | 38 mm |
Screw Size | M4 |
Length through Bore (mm) | 17.65 |
Clearance Dia. (mm) | 25 |
Clearance Dia. (In.) | 0.984 in |
Outside Dia. (In.) | 1.181 |
Outside Dia. (mm) | 30 |
Size | MWC30 |
Overall Length (mm) | 38 |
Length through Bore (In.) | 0.695 |
Length through Bore | 17.65 mm |
Overall Length (In.) | 1.496 |
Screw Size (mm) | M4 |
Screw Thread Size | M4 |
Different Bore Sizes | Yes |
Length Through Bore 1 | 18.2 mm |
Bore Diameter 1 | 12 mm |
Length Through Bore 2 | 18.2 mm |
Coupling Outside Diameter | 30 mm |
Bore Diameter 2 | 8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-3/8"Fixed Bore, 6"O.D. (1VP60-1-3/8)
- LEGACY Reusable End Ball Swivel - 1/4 In. Flexzilla Air (RP900250BS)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB38)
- CARLISLE 800-8MPT-12 Panther Synchronous Belt (800-8MPT-12)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLC-15-15-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- Ruland Couplings, Collars, & Adapters