Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 12mmx7mm
Mfr # PCMR32-12-7-SS
Zoro # G7947055
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 7mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR32-12-7-SS
- Zoro # G7947055
- UPC # 634529049457
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 7mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Size | PCMR32 |
Length through Bore | 17.02 mm |
Length through Bore (mm) | 17.02 |
Screw Size | M4 |
Outside Dia. (mm) | 31.8 mm |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1.25 |
Clearance Dia. (mm) | 31.8 |
Clearance Dia. (In.) | 1.25 in |
Length through Bore (In.) | 0.67 |
Overall Length (In.) | 1.5 |
Overall Length (mm) | 38.1 |
Different Bore Sizes | Yes |
Bore Diameter 2 | 7 mm |
Length Through Bore 2 | 17.6 mm |
Length Through Bore 1 | 17.6 mm |
Screw Thread Size | M4 |
Bore Diameter 1 | 12 mm |
Coupling Outside Diameter | 31.8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 7 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 1/8 In Tube, #10-32 (AS1201F-U10/32-01D)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (EZ-371-8FP)
- ARROW PNEUMATICS Aluminum Muffler 1-1/4" Female (ASQF-10F)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (PCMR29-6-6-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 1/2 In (FCR24-12-8-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- Ruland Rigid Clamp Couplings