Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 12mmx12mm
Mfr # PCMR32-12-12-SS
Zoro # G8353843
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 12mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR32-12-12-SS
- Zoro # G8353843
- UPC # 634529049433
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 12mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Length through Bore | 17.02 mm |
Outside Dia. (mm) | 31.8 mm |
Outside Dia. (In.) | 1.25 |
Overall Length (In.) | 1.5 |
Clearance Dia. (In.) | 1.125 in |
Screw Size | M4 |
Length through Bore (In.) | 0.67 |
Length through Bore (mm) | 17.02 |
Screw Size (mm) | M4 |
Overall Length (mm) | 38.1 |
Size | PCMR32 |
Clearance Dia. (mm) | 28.6 |
Length Through Bore 1 | 17.6 mm |
Different Bore Sizes | No |
Screw Thread Size | M4 |
Bore Diameter 2 | 12 mm |
Length Through Bore 2 | 17.6 mm |
Coupling Outside Diameter | 31.8 mm |
Bore Diameter 1 | 12 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL34)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1614)
- APACHE 1" x 50 ft Multipurpose Air Hose 150 psi Red (98129627)
- ZORO SELECT Flanged Sleeve Bearing, 1 1/2 in Bore (ZUSAB-PB-1092)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 6mm (MWC25-3/8"-6MM-A)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLC-15-15-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- Ruland Rigid Clamp Couplings