Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 12mmx12mm
Mfr # MWC30-12-12-SS
Zoro # G8001716
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 12mm x 12mm
- Material - Couplings Stainless Steel
- Outside Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MWC30-12-12-SS
- Zoro # G8001716
- UPC # 634529055618
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12mm x 12mm |
Outside Dia. | 30 mm |
Overall Length | 38 mm |
Outside Dia. (mm) | 30 |
Overall Length (mm) | 38 |
Outside Dia. (In.) | 1.181 |
Size | MWC30 |
Screw Size | M4 |
Clearance Dia. (In.) | 0.984 in |
Screw Size (mm) | M4 |
Length through Bore (In.) | 0.695 |
Overall Length (In.) | 1.496 |
Length through Bore (mm) | 17.65 |
Length through Bore | 17.65 mm |
Clearance Dia. (mm) | 25 |
Different Bore Sizes | No |
Bore Diameter 2 | 12 mm |
Coupling Outside Diameter | 30 mm |
Length Through Bore 1 | 18.2 mm |
Bore Diameter 1 | 12 mm |
Screw Thread Size | M4 |
Length Through Bore 2 | 18.2 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 10 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.17 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX1030 Cogged V-Belt, 103" Outside Length, 5/8" Top Width, 1 Ribs (5VX1030)
- TAP MAGIC Cutting Oil, Protap, 1 gal, Squeeze Bottle (30128P)
- PARKER Solenoid Air Control Valve, 3/8 In, 4-Way (P2LCX593ESHDDN)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 2 in Bore Dia. (HV3-MKRC-200/250)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/8 In (SPX-6-6-SS)
- RULAND Coupling, Bellows Clamp, Bore 8x6 mm (MBC25-8-6-A)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCC-6-6-F)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-F)
- Ruland Rigid Clamp Couplings