Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 1/2in.x 1/2in.
Mfr # PCR20-8-8-A
Zoro # G8430152
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Aluminum
- Outside Dia. 1.25 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCR20-8-8-A
- Zoro # G8430152
- UPC # 634529032824
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 1/2 in |
Outside Dia. | 1.25 in |
Overall Length | 1 1/2 in |
Length through Bore (mm) | 17.02 |
Length through Bore | 0.67 in |
Size | PCR20 |
Clearance Dia. (mm) | 31.8 |
Screw Size | M4 |
Clearance Dia. (In.) | 1.25 in |
Outside Dia. (mm) | 31.8 |
Length through Bore (In.) | 0.67 |
Overall Length (mm) | 38.1 |
Screw Size (mm) | M4 |
Overall Length (In.) | 1.5 |
Outside Dia. (In.) | 1.250 in |
Bore Diameter 2 | 1/2 in |
Length Through Bore 2 | 0.7 in |
Bore Diameter 1 | 1/2 in |
Screw Thread Size | M4 |
Length Through Bore 1 | 0.7 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 1 1/4 in |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/4 in, Maximum Speed 6,000 RPM, Maximum Torque 52 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 8.33 in-lb/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- MAXLIFE Max-Life Catch Basin Spoon Quick Coupling (MA375450)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt (2066-6-6S)
- INGERSOLL-RAND Air Tool Lubricant, 4 oz., Tube (105-4T-6)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, 4 Beam Clamp, 4mmx4mm (MWC15-4-4-A)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- CLIMAX METAL PRODUCTS CC-100-100-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-100-100-KW)
- Ruland Couplings, Collars, & Adapters