Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 11mmx9mm
Mfr # PCMR29-11-9-SS
Zoro # G8049727
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 11mm x 9mm
- Material - Couplings Stainless Steel
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR29-11-9-SS
- Zoro # G8049727
- UPC # 634529049136
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 9mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Clearance Dia. (mm) | 12.7 |
Clearance Dia. (In.) | 0.75 in |
Overall Length (mm) | 38.1 |
Outside Dia. (mm) | 28.6 mm |
Length through Bore (mm) | 17.02 |
Outside Dia. (In.) | 1.125 |
Size | PCMR29 |
Screw Size (mm) | M4 |
Length through Bore (In.) | 0.67 |
Length through Bore | 17.02 mm |
Screw Size | M4 |
Overall Length (In.) | 1.5 |
Bore Diameter 1 | 11 mm |
Coupling Outside Diameter | 28.6 mm |
Bore Diameter 2 | 9 mm |
Length Through Bore 2 | 17.6 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 17.6 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 212 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-3/16 in Bore (126193)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRA-1423)
- LEESON 0.33 Hp Brake Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tenv (114165.00)
- DAYTON 3V475 V-Belt, 47-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V715)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- RULAND Coupling Hub, Oldham Clamp, 17mm (MOCT41-17-A)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- CLIMAX METAL PRODUCTS RC-112-KW Set Screw Coupling with Keyway (RC-112-KW)
- Ruland Rigid Clamp Couplings