Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 11mmx8mm
Mfr # PCMR29-11-8-SS
Zoro # G8227931
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 11mm x 8mm
- Material - Couplings Stainless Steel
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR29-11-8-SS
- Zoro # G8227931
- UPC # 634529049129
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 8mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Outside Dia. (mm) | 28.6 mm |
Length through Bore | 17.02 mm |
Length through Bore (In.) | 0.67 |
Screw Size | M4 |
Overall Length (In.) | 1.5 |
Size | PCMR29 |
Screw Size (mm) | M4 |
Outside Dia. (In.) | 1.125 |
Length through Bore (mm) | 17.02 |
Overall Length (mm) | 38.1 |
Clearance Dia. (In.) | 0.75 in |
Clearance Dia. (mm) | 12.7 |
Screw Thread Size | M4 |
Coupling Outside Diameter | 28.6 mm |
Length Through Bore 1 | 17.6 mm |
Length Through Bore 2 | 17.6 mm |
Bore Diameter 1 | 11 mm |
Bore Diameter 2 | 8 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 8 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.2 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.02 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 39 in. EL-10 Rib (390J10)
- GATES FleetRunner Heavy Duty Micro-V Belt, K061195HD (K061195HD)
- BESTORQ BX57 Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- PIX Belt, SPB, 17 x 2650mm LP (SPB2650)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- RULAND Rigid Shaft Coupling, One Piece, 1-3/16in. (CLC-19-19-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- Ruland Couplings, Collars, & Adapters