Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 11mmx7mm
Mfr # PCMR32-11-7-A
Zoro # G7984094
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 11mm x 7mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR32-11-7-A
- Zoro # G7984094
- UPC # 634529032152
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 7mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Outside Dia. (mm) | 31.8 mm |
Length through Bore (mm) | 17.02 |
Overall Length (In.) | 1.5 |
Length through Bore | 17.02 mm |
Clearance Dia. (In.) | 1.125 in |
Clearance Dia. (mm) | 28.6 |
Length through Bore (In.) | 0.67 |
Screw Size (mm) | M4 |
Overall Length (mm) | 38.1 |
Outside Dia. (In.) | 1.25 |
Screw Size | M4 |
Size | PCMR32 |
Length Through Bore 2 | 17.6 mm |
Screw Thread Size | M4 |
Different Bore Sizes | Yes |
Bore Diameter 2 | 7 mm |
Coupling Outside Diameter | 31.8 mm |
Length Through Bore 1 | 17.6 mm |
Bore Diameter 1 | 11 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L (SSUFB12)
- ENERPAC Relief Valve Asm Assy (DA5493900SR)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89324AS)
- SMC Solenoid Air Control Valve, 24VDC (SV1400-5FU)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- RULAND Coupling, Set Screw Type, Bore 1/4 In (SCX-4-4-F)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLC-15-15-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-SS)
- Ruland Rigid Clamp Couplings