Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 11mmx7mm
Mfr # PCMR29-11-7-A
Zoro # G8185791
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 11mm x 7mm
- Material - Couplings Aluminum
- Outside Dia. 28.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR29-11-7-A
- Zoro # G8185791
- UPC # 634529031872
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 7mm |
Outside Dia. | 28.6 mm |
Overall Length | 38.1 mm |
Outside Dia. (mm) | 28.6 mm |
Length through Bore | 17.02 mm |
Outside Dia. (In.) | 1.125 |
Overall Length (mm) | 38.1 |
Overall Length (In.) | 1.5 |
Size | PCMR29 |
Screw Size (mm) | M4 |
Screw Size | M4 |
Length through Bore (mm) | 17.02 |
Clearance Dia. (In.) | 0.625 in |
Clearance Dia. (mm) | 12.7 |
Length through Bore (In.) | 0.67 |
Different Bore Sizes | Yes |
Bore Diameter 2 | 7 mm |
Length Through Bore 2 | 17.6 mm |
Coupling Outside Diameter | 28.6 mm |
Bore Diameter 1 | 11 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 17.6 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 28.6 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.84 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.51 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 1/8" ID Set Screw Collar, Stl, Bo (GSC-112-B)
- BESTORQ Bestorq Timing Belt Model 263L038 - 26.3 in Outside Length - 0.38 in Top Width (263L038)
- J.W. WINCO Plastic Fluid Level Sight Glass - G 1" Pipe Thread - J.W. Winco 6311025 (TLT-G1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPHN4-4M)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPX-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, 4 Beam Clamp, 3/16in.x 3mm (MWC15-3/16"-3MM-A)
- RULAND Rigid Coupling, 2-Pc, 1"x5/8", Steel (SPX-16-10-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-200-200-KW)
- Ruland Couplings, Collars, & Adapters