Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 11mmx6mm
Mfr # PCMR32-11-6-SS
Zoro # G8378903
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 11mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR32-11-6-SS
- Zoro # G8378903
- UPC # 634529049389
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 6mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Length through Bore | 17.02 mm |
Outside Dia. (In.) | 1.25 |
Clearance Dia. (In.) | 1.125 in |
Screw Size (mm) | M4 |
Size | PCMR32 |
Clearance Dia. (mm) | 28.6 |
Overall Length (mm) | 38.1 |
Outside Dia. (mm) | 31.8 mm |
Overall Length (In.) | 1.5 |
Screw Size | M4 |
Length through Bore (mm) | 17.02 |
Length through Bore (In.) | 0.67 |
Screw Thread Size | M4 |
Length Through Bore 2 | 17.6 mm |
Bore Diameter 2 | 6 mm |
Length Through Bore 1 | 17.6 mm |
Coupling Outside Diameter | 31.8 mm |
Bore Diameter 1 | 11 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 7.91 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.75 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (50-1R X 10FT)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-200-EA)
- CONTINENTAL Air Hose, 1"I.D., 25 ft. (HZR10030-25-11-G)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCC-25-25-F)
- RULAND Coupling, Bellows Clamp, 19mmx16mm (MBC51-19-16-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- CLIMAX METAL PRODUCTS ISCC-075-062 One-Piece Industry Standard Clamping Coupling (ISCC-075-062)
- Ruland Rigid Clamp Couplings