Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 11mmx6mm
Mfr # PCMR32-11-6-A
Zoro # G8150773
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 11mm x 6mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # PCMR32-11-6-A
- Zoro # G8150773
- UPC # 634529032145
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 11mm x 6mm |
Outside Dia. | 31.8 mm |
Overall Length | 38.1 mm |
Outside Dia. (mm) | 31.8 mm |
Clearance Dia. (In.) | 1.125 in |
Length through Bore (mm) | 17.02 |
Screw Size | M4 |
Length through Bore | 17.02 mm |
Outside Dia. (In.) | 1.25 |
Screw Size (mm) | M4 |
Overall Length (mm) | 38.1 |
Overall Length (In.) | 1.5 |
Size | PCMR32 |
Length through Bore (In.) | 0.67 |
Clearance Dia. (mm) | 28.6 |
Length Through Bore 2 | 17.6 mm |
Bore Diameter 1 | 11 mm |
Coupling Outside Diameter | 31.8 mm |
Screw Thread Size | M4 |
Length Through Bore 1 | 17.6 mm |
Bore Diameter 2 | 6 mm |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 6 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 5.88 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.91 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Roller Bearing Assy., 4T-LM67048/LM67010 (LM67048/LM67010)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- CLIMAX METAL PRODUCTS RC-075-KW Set Screw Coupling with Keyway (RC-075-KW)
- Ruland Couplings, Collars, & Adapters