Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 11mmx3/8in.
Mfr # MWC30-11MM-3/8"-A
Zoro # G8189553
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch to Metric
- Bore Dia. 3/8 in x 11mm
- Material - Couplings Aluminum
- Outside Dia. 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC30-11MM-3/8"-A
- Zoro # G8189553
- UPC # 634529136218
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in x 11mm |
Outside Dia. | 1.181 in |
Overall Length | 38 mm |
Screw Size (mm) | M4 |
Clearance Dia. (mm) | 25 |
Screw Size | M4 |
Length through Bore (mm) | 17.65 |
Outside Dia. (In.) | 1.181 |
Overall Length (In.) | 1.496 |
Overall Length (mm) | 38 |
Length through Bore | 17.65 mm |
Size | MWC30 |
Clearance Dia. (In.) | 0.984 in |
Length through Bore (In.) | 0.695 |
Outside Dia. (mm) | 30 |
Bore Diameter 1 | 11 mm |
Length Through Bore 1 | 18.2 mm |
Coupling Outside Diameter | 30 mm |
Length Through Bore 2 | 18.2 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 3/8 in |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 11 mm, Bore Diameter 2 3/8 in, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Inch to Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/8Hp 208-240V 1550Rpm 2Sp Mtr (3900-2032-000)
- MIDWEST FASTENER 17mm x 12mm x 20mm Bronze Flange Bearings 2PK (32525)
- CONTINENTAL 1-1/2" ID x 25 ft Rubber Water Discharge Hose BK (RD150-25MF-G)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-1/2-XBC)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- RULAND Coupling, Set Screw Type, Bore 1 1/8 In (SCC-18-18-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- Ruland Rigid Clamp Couplings