Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 10mmx9mm
Mfr # MWC30-10-9-A
Zoro # G8136527
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 9mm
- Material - Couplings Aluminum
- Outside Dia. 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC30-10-9-A
- Zoro # G8136527
- UPC # 634529212646
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 9mm |
Outside Dia. | 30 mm |
Overall Length | 38 mm |
Outside Dia. (mm) | 30 |
Length through Bore (In.) | 0.695 |
Overall Length (mm) | 38 |
Clearance Dia. (mm) | 20 |
Length through Bore (mm) | 17.65 |
Overall Length (In.) | 1.496 |
Screw Size (mm) | M4 |
Length through Bore | 17.65 mm |
Screw Size | M4 |
Outside Dia. (In.) | 1.181 |
Size | MWC30 |
Clearance Dia. (In.) | 0.787 in |
Length Through Bore 2 | 18.2 mm |
Different Bore Sizes | Yes |
Bore Diameter 2 | 9 mm |
Length Through Bore 1 | 18.2 mm |
Coupling Outside Diameter | 30 mm |
Bore Diameter 1 | 10 mm |
Screw Thread Size | M4 |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.6 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.08 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 1/2 (E-4BF-TRB-2 1/2)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.30" OD (5V1134)
- B B MANUFACTURING 305MXL012G, Timing Belt, Neoprene, Fiberglass (305MXL012G)
- RULAND Coupling, Bellows Clamp, 9mmx8mm (MBC25-9-8-A)
- RULAND Coupling, Bellows Clamp, Bore 16x12 mm (MBC41-16-12-A)
- RULAND Coupling, Two Piece, 1-3/16in.x1in. (SPC-19-16-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC25-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-100-S-KW)
- Ruland Couplings, Collars, & Adapters