Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 10mmx9mm
Mfr # MWC25-10-9-SS
Zoro # G7941674
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 9mm
- Material - Couplings Stainless Steel
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC25-10-9-SS
- Zoro # G7941674
- UPC # 634529120699
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 9mm |
Outside Dia. | 25 mm |
Overall Length | 30 mm |
Length through Bore (mm) | 13.79 |
Overall Length (In.) | 1.181 |
Clearance Dia. (In.) | 0.984 in |
Length through Bore | 13.79 mm |
Overall Length (mm) | 30 |
Clearance Dia. (mm) | 25 |
Size | MWC25 |
Outside Dia. (mm) | 25 |
Length through Bore (In.) | 0.543 |
Screw Size | M3 |
Outside Dia. (In.) | 0.984 |
Screw Size (mm) | M3 |
Length Through Bore 1 | 14.2 mm |
Screw Thread Size | M3 |
Different Bore Sizes | Yes |
Bore Diameter 1 | 10 mm |
Bore Diameter 2 | 9 mm |
Coupling Outside Diameter | 25 mm |
Length Through Bore 2 | 14.2 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 9 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.6 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300K)
- ENERPAC RW55, 4970 lbs Capacity, 5.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW55)
- HYDAC 0030 D 005 BH4HC Size 0030, 5 Micron Filter Element for Pressure Filters (0030 D 005 BH4HC)
- FESTO Branching Module FRM-D-MIDI (FRM-D-MIDI)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. (PCR12-2.5-2.5-A)
- RULAND Coupling, 6 Beam Clamp, 9mmx9mm (FCMR32-9-9-A)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062-S)
- Ruland Rigid Clamp Couplings