Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 10mmx8mm
Mfr # MWC25-10-8-A
Zoro # G8323305
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC25-10-8-A
- Zoro # G8323305
- UPC # 634529055311
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 8mm |
Outside Dia. | 25 mm |
Overall Length | 30 mm |
Outside Dia. (In.) | 0.984 |
Clearance Dia. (mm) | 25 |
Size | MWC25 |
Clearance Dia. (In.) | 0.984 in |
Overall Length (mm) | 30 |
Screw Size | M3 |
Overall Length (In.) | 1.181 |
Screw Size (mm) | M3 |
Length through Bore (mm) | 13.79 |
Length through Bore | 13.79 mm |
Length through Bore (In.) | 0.543 |
Outside Dia. (mm) | 25 |
Different Bore Sizes | Yes |
Length Through Bore 2 | 14.2 mm |
Length Through Bore 1 | 14.2 mm |
Screw Thread Size | M3 |
Coupling Outside Diameter | 25 mm |
Bore Diameter 1 | 10 mm |
Bore Diameter 2 | 8 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 8 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Replacement Element (1417H-01)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG429, Return Line, 10 micron, Outside-In (MF0594704)
- INGERSOLL-RAND Filter Element, 1 Micron, 135 scfm (24242141)
- WATTS 40Xl-4-1 T&P Relief Valve (40XL-4-1)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPX-20-20-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- Ruland Couplings, Collars, & Adapters