Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 10mmx7mm
Mfr # MWC25-10-7-A
Zoro # G7870161
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 7mm
- Material - Couplings Aluminum
- Outside Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MWC25-10-7-A
- Zoro # G7870161
- UPC # 634529212592
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 7mm |
Outside Dia. | 25 mm |
Overall Length | 30 mm |
Outside Dia. (In.) | 0.984 |
Overall Length (In.) | 1.181 |
Screw Size (mm) | M3 |
Clearance Dia. (In.) | 0.984 in |
Length through Bore (In.) | 0.543 |
Length through Bore (mm) | 13.79 |
Length through Bore | 13.79 mm |
Overall Length (mm) | 30 |
Outside Dia. (mm) | 25 |
Size | MWC25 |
Screw Size | M3 |
Clearance Dia. (mm) | 25 |
Bore Diameter 2 | 7 mm |
Length Through Bore 2 | 14.2 mm |
Coupling Outside Diameter | 25 mm |
Bore Diameter 1 | 10 mm |
Length Through Bore 1 | 14.2 mm |
Screw Thread Size | M3 |
Different Bore Sizes | Yes |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 7 mm, Coupling Material Aluminum, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 3.1 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 0.57 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- GATES 5/16" x 50 ft Multipurpose Air Hose 200 psi (28825)
- BANDO TimingBelt, Synchro-Link, Neoprene, 540H100 (540H100G)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 350 RPM Nameplate RPM, 90V DC Voltage (2H571)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR18-8-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 40 mm (MSPX-40-40-F)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- RULAND Coupling, One Piece, Bore Dia 40 mm (MCLX-40-40-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- Ruland Couplings, Collars, & Adapters