Shop All Rigid Clamp Couplings
Ruland
Coupling, 4 Beam Clamp, 10mmx6mm
Mfr # PCMR25-10-6-SS
Zoro # G8427711
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 10mm x 6mm
- Material - Couplings Stainless Steel
- Outside Dia. 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # PCMR25-10-6-SS
- Zoro # G8427711
- UPC # 634529118825
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 10mm x 6mm |
Outside Dia. | 25.4 mm |
Overall Length | 31.8 mm |
Overall Length (In.) | 1.25 |
Clearance Dia. (mm) | 31.8 |
Clearance Dia. (In.) | 1.25 in |
Overall Length (mm) | 31.8 |
Screw Size | M4 |
Outside Dia. (mm) | 25.4 mm |
Length through Bore (mm) | 13.84 |
Length through Bore | 13.84 mm |
Screw Size (mm) | M4 |
Length through Bore (In.) | 0.545 |
Outside Dia. (In.) | 1 |
Size | PCMR25 |
Length Through Bore 1 | 14.7 mm |
Length Through Bore 2 | 14.7 mm |
Coupling Outside Diameter | 25.4 mm |
Bore Diameter 2 | 6 mm |
Different Bore Sizes | Yes |
Screw Thread Size | M4 |
Bore Diameter 1 | 10 mm |
Description
Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 6 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.63 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes Yes, Torsional Stiffness 1.1 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Air Hose Reel, 3/8" Hose Dia., 30 ft. Length, 150 psi (99023409)
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z011)
- CENTURY Motor, 1/15, 1/45, 1/60 HP, OEM Replacement Brand: Trane Replacement For: K48HXBJA-956 (953)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC25-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- Ruland Couplings, Collars, & Adapters